AIR REGULATOR WITH GAUGE
703.777
- UNSPSC 27131603
0699001111990 1
0699001111990 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 8:22 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 8:22 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Pressure Range | 0 - 160 psi |
| Thread Size | 1/4" NPT |
| EAN | 4099618013010 |
Features
| Infinite adjusting range |
| Provides precise air control for spray guns and air tools |
| Swivel top allows for easy installation |
| Compatible with any spray gun or air tool |
| Air regulators greatly improve energy conservation, air actuator control, controlling force/torque and operator safety |
Applications
Use with Würth Sprayable Seam Sealer Gun Art. No. 891.628, all Würth air tools, etc